Apply to be a TradeMaster!
Main product image of Service Sink Faucet, Wall Mount, Adjustable Center, Vacuum Breaker, Pail Hook, Integral Stop (Polished Chrome), B-0669-01
Magnifying glass
Hover image to zoom

Service Sink Faucet, Wall Mount, Adjustable Center, Vacuum Breaker, Pail Hook, Integral Stop (Polished Chrome), B-0669-01

Brand:
T&S Brass
SKU:
B-0669-01
Rating:
(0)
Q&A:
(0)
Service Sink Faucet, Wall Mount, Adjustable Center, Vacuum Breaker, Pail Hook, Integral Stop (Polished Chrome), B-0669-01
Magnifying glass
Hover image to zoom
$467.58 each
In Stock
In Stock
Get 2 Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Handle Style
Lever

Description

–
Adjustable wall mount mixing faucet with polished chrome plated brass body, polished chrome plated brass spout with vacuum breaker, pail hook and garden hose male outlet, compression cartridges with spring checks, lever handles and 1/2" NPT female adjustable arm inlets with built-in service stops. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9, NSF 372 and ASSE 1001. Meets ADA ANSI/ICC A117.1 requirements.
  • 1/2" NPT female adjustable arm inlets with 2" flanges and built-in service stops
  • Adjustable centers from 2 1/4" to 8 1/4" above or below centerline
  • Lever handles with color coded indexes
  • Material: Polished chrome plated brass body & spout and chrome plated metal handles
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Vacuum breaker spout with pail hook & 3/4" garden hose outlet
  • Wall mount mixing faucet with polished chrome plated brass body
  • Nozzle Flow: 14.37 GPM (54.39 L/min)
  • Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: 20 psi (1.38 bar)

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

ASSE 1001

NSF/ANSI 61

ADA / ICC A117.1

Finish:

Polished Chrome

ADA:

Yes

Material:

Brass

Application:

Commercial

Connection Size:

1/2"

Flow Rate (GPM):

14.37

Valve Type:

Compression

Installation Type:

Wall Mount

Product Type:

Service Sink Faucet

Type:

Manual

Warranty:

1 Year Limited

Number of Handles:

2

Handle Style:

Lever

Connection Type:

IPS / NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy