Apply to be a TradeMaster!
Main product image of Sill Bathroom Faucet, 1/2" NPT Female Inlet, Metering, Plain-End Outlet (Polished Chrome), B-0700-01
Magnifying glass
Hover image to zoom

Sill Bathroom Faucet, 1/2" NPT Female Inlet, Metering, Plain-End Outlet (Polished Chrome), B-0700-01

Brand:
T&S Brass
SKU:
B-0700-01
Rating:
(0)
Q&A:
(0)
Sill Bathroom Faucet, 1/2" NPT Female Inlet, Metering, Plain-End Outlet (Polished Chrome), B-0700-01
Magnifying glass
Hover image to zoom
$152.97 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Push Button Metering
Product Highlight: Finish
Polished Chrome
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Mount
Wall
Product Highlight: Material
Polished Chrome

Description

Single hole, single temperature, wall mount faucet with polished chrome plated brass body, plain end outlet, metering cartridge, push button cap and 1/2" NPT female inlet. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.
  • Nozzle Flow: 2.98 GPM (11.28 L/min)
  • Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: 140 F (60 C)
  • Temperature Min: 40 F (4.44 C)
  • 1/2" NPT female inlet
  • Adjustable metering cycle, 10 to 30 seconds
  • Material: Polished chrome plated brass body and chrome plated metal handle
  • Plain end outlet
  • Push button cap w/ vandal resistant screw

Specs

Handle Style:

Push Button Metering

Finish:

Polished Chrome

Flow Rate (GPM):

2.98

Max Pressure (PSI):

125

Min Pressure (PSI):

20

Mount:

Wall

Material:

Polished Chrome

Product Type:

Sill Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy