Apply to be a TradeMaster!
Main product image of Sill Faucet, Vacuum Breaker, 1/2" NPT Female Flanged Inlet, 3/4" Hose Threads (Polished Chrome), B-0720
Magnifying glass
Hover image to zoom

Sill Faucet, Vacuum Breaker, 1/2" NPT Female Flanged Inlet, 3/4" Hose Threads (Polished Chrome), B-0720

Brand:
T&S Brass
SKU:
B-0720
Rating:
(0)
Q&A:
(0)
Sill Faucet, Vacuum Breaker, 1/2" NPT Female Flanged Inlet, 3/4" Hose Threads (Polished Chrome), B-0720
Magnifying glass
Hover image to zoom
$286.49 each
In Stock
In Stock
Get 2 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Polished Chrome
Product Highlight: Mount
Wall
Product Highlight: Min Pressure (PSI)
20 PSI

Description

Single temperature, wall mount faucet with polished chrome plated brass body, garden hose outlet, atmospheric vacuum breaker, compression cartridge with spring check, key or screwdriver controlled handle and 1/2" NPT female inlet. Certified to ASME A112.18.1/CSA B125, NSF 61-Section 9, NSF 372 and ASSE 1001.
  • 1/2" NPT female inlet with 2" flange
  • Atmospheric vacuum breaker
  • Garden hose outlet
  • Key or screwdriver controlled handle
  • Material: Polished chrome plated brass body, chrome plated metal handle
  • Quarter-turn compression Eterna cartridge w/ spring check
  • Single hole, single temperature wall mount faucet

Specs

Finish:

Polished Chrome

Flow Rate (GPM):

4.24

Product Type:

Sill Faucet

Max Pressure (PSI):

125

Material:

Polished Chrome

Mount:

Wall

Min Pressure (PSI):

20

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy