Apply to be a TradeMaster!
Main product image of Single Hole Sill Faucet, Wall Mount, with Garden Hose Outlet and Key/Screwdriver Controlled Handle, B-0730
Magnifying glass
Hover image to zoom

Single Hole Sill Faucet, Wall Mount, with Garden Hose Outlet and Key/Screwdriver Controlled Handle, B-0730

Brand:
T&S Brass
SKU:
B-0730
Rating:
(0)
Q&A:
(0)
Single Hole Sill Faucet, Wall Mount, with Garden Hose Outlet and Key/Screwdriver Controlled Handle, B-0730
Magnifying glass
Hover image to zoom
$95.15 each
Backorder
Backorder
Get it Wed, Jan 6 - Thu, Feb 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Loose Key
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
Single Hole Sill Faucet, Wall Mount, with Garden Hose Outlet and Key/Screwdriver Controlled Handle

Product Features
  • 1/2" NPT female inlet with 2" flange
  • Compression cartridge
  • Garden hose male outlet
  • Key or screwdriver controlled handle
  • Material: Rough chrome plated brass body, chrome plated metal handle
  • Single hole, single temperature wall mount faucet

Product Specifications:
  • Body: Single Hole, Single Temp
  • Body Mount: Wall
  • Cartridge-Spindle: Compression, Loose Key
  • Nozzle Flow: 9.1 GPM (34.45 L/min)
  • Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 140°F
  • Temperature Min: Temperature Min: 40°F

Specs

–
Finish Family:

Chrome

Installation Type:

Wall Mount

Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

Number of Handles:

1

Handle Style:

Loose Key

ADA:

Yes

Connection Size:

1/2"

Application:

Commercial

Finish:

Chrome

Type:

Manual

Connection Type:

IPS / NPT

Warranty:

1 Year Limited

Valve Type:

Compression

Product Type:

Sill Faucet

Flow Rate (GPM):

9.1

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy