Apply to be a TradeMaster!
Main product image of Sill Faucet, 3/4" NPT Female Flanged Inlet, Screwdriver Handle, 3/4" Hose Thread (Polished Chrome), B-0731-POL
Magnifying glass
Hover image to zoom

Sill Faucet, 3/4" NPT Female Flanged Inlet, Screwdriver Handle, 3/4" Hose Thread (Polished Chrome), B-0731-POL

Brand:
T&S Brass
SKU:
B-0731-POL
Rating:
(0)
Q&A:
(0)
Sill Faucet, 3/4" NPT Female Flanged Inlet, Screwdriver Handle, 3/4" Hose Thread (Polished Chrome), B-0731-POL
Magnifying glass
Hover image to zoom
$162.75 each
In Stock
In Stock
Get 1 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Material
Polished Chrome
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Finish
Polished Chrome
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Single hole, single temperature, wall mount faucet with polished chrome plated brass body, garden hose male outlet, compression cartridge, key or screwdriver controlled handle and 3/4" NPT female inlet. Certified to ASMEA112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372.
  • 3/4" NPT female inlet with 2" flange
  • Compression cartridge
  • Garden hose male outlet
  • Key or screwdriver controlled handle
  • Material: Polished chrome plated brass body, chrome plated metal handle
  • Single hole, single temperature wall mount faucet

Specs

–
Installation Type:

Wall Mount

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

Product Type:

Sill Faucet

Flow Rate (GPM):

9.1

Min Pressure (PSI):

20

Material:

Polished Chrome

Warranty:

1 Year Limited

Finish:

Polished Chrome

Max Pressure (PSI):

125

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy