Apply to be a TradeMaster!
Main product image of Single Temperature Self-Closing Metering Faucet, Wall Mount, with 2.2 GPM Rose Spray Outlet and Push Button Cap, B-0800
Magnifying glass
Hover image to zoom

Single Temperature Self-Closing Metering Faucet, Wall Mount, with 2.2 GPM Rose Spray Outlet and Push Button Cap, B-0800

Brand:
T&S Brass
SKU:
B-0800
Rating:
(0)
Q&A:
(0)
Single Temperature Self-Closing Metering Faucet, Wall Mount, with 2.2 GPM Rose Spray Outlet and Push Button Cap, B-0800
Magnifying glass
Hover image to zoom
$150.97 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Push Button
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Wall Mount

Description

–
Single Temperature Self-Closing Metering Faucet, Wall Mount, with 2.2 GPM Rose Spray Outlet and Push Button Cap

Product Features
  • 2.2 GPM Rosespray outlet, Series 2
  • Adjustable metering cycle, 10 to 30 seconds
  • Blank push button cap with vandal resistant screw
  • Material: Polished chrome plated brass body & chrome plated metal push button cap
  • Metering cartridge
  • Single hole, single temperature wall mount polished chrome plated brass body

Product Specifications:
  • Body: Single Hole, Single Temp
  • Body Mount: Wall
  • Cartridge-Spindle: Metering
  • Handle: Push Button Metering
  • Nozzle Flow: 2.2 GPM (8.33 L/min)
  • Nozzle Outlet Type: Non-Aerated Spray Device, Rosespray
  • Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 140°F
  • Temperature Min: Temperature Min: 40°F

Specs

–
Approvals:

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Finish Family:

Chrome

Type:

Metering

Handle Style:

Push Button

Valve Type:

Cartridge

Finish:

Polished Chrome

Connection Type:

IPS / NPT

Warranty:

1 Year Limited

Product Type:

Bathroom Faucet

Number of Handles:

1

ADA:

Yes

Application:

Commercial

Connection Size:

1/2"

Installation Type:

Wall Mount

Flow Rate (GPM):

2.2

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy