| Drain Type: | No Drain |
|---|---|
| Handle Style: | Push Button |
| Installation Type: | Deck Mount |
| Finish: | Polished Chrome |
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 NSF/ANSI 61 |
| Flow Rate (GPM): | 2.2 |
| Material: | Brass |
| Number of Handles: | 2 |
| Max Deck Thickness: | 0.75" |
| Type: | Metering |
| Connection Type: | NPSM |
| Application: | Commercial Healthcare |
| ADA: | Yes |
| Warranty: | 1 Year Limited |
| Product Type: | Bathroom Faucet |
| Max Pressure (PSI): | 125 |
| Spout Height: | 2" |
| Valve Type: | Cartridge |
| Min Pressure (PSI): | 20 |
| Connection Size: | 1/2" |