| Material: | Brass |
|---|---|
| Application: | Healthcare |
| Number of Handles: | 2 |
| Finish: | Chrome |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free ADA / ICC A117.1 NSF/ANSI 61 |
| Installation Type: | Deck Mount |
| Drain Type: | No Drain |
| Handle Style: | Lever |
| Type: | Manual |
| Max Pressure (PSI): | 125 |
| Warranty: | 1 Year Limited |
| Min Pressure (PSI): | 20 |
| Product Type: | Medical Faucet |
| Flow Rate (GPM): | 2.2 |
| Valve Type: | Compression |
| Spout Height: | 6.19" |
| Connection Type: | NPSM |
| ADA: | Yes |
| Connection Size: | 1/2" |
| Max Deck Thickness: | 1.31" |