Apply to be a TradeMaster!
Main product image of Medical Faucet, Concealed Body, 8" Centers, Wrist Handles, Rigid/swivel Gn w/ Rosespray, B-0865-04
Magnifying glass
Hover image to zoom

Medical Faucet, Concealed Body, 8" Centers, Wrist Handles, Rigid/swivel Gn w/ Rosespray, B-0865-04

Brand:
T&S Brass
SKU:
B-0865-04
Rating:
(0)
Q&A:
(0)
Medical Faucet, Concealed Body, 8" Centers, Wrist Handles, Rigid/swivel Gn w/ Rosespray, B-0865-04
Magnifying glass
Hover image to zoom
$322.19 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Material: Brass
  • Length: 2" Shanks | 4" Wrist Blades
  • Height: 6 3/16" From Deck To Spout | 10 5/8" Overall
  • Includes: 2.2 Gpm Aerator
  • Plating: Chrome-plated
  • Type: 4" Wrist Blades
  • Inlet: 1/2" Adaptor Nuts | 1/2" Nps
  • Lead Free: Y
  • Centers: 8"
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy