| Product Type: | Bathroom Faucet |
|---|---|
| Connection Size: | 1/2" |
| Handle Style: | Lever |
| Spout Height: | 2.13" |
| Faucet Configuration: | Centerset |
| Valve Type: | Compression |
| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 Lead Free NSF/ANSI 61 |
| Finish: | Polished Chrome |
| Max Deck Thickness: | 0.75" |
| Type: | Manual |
| Connection Type: | NPSM |
| Warranty: | 1 Year Limited |
| Application: | Commercial |
| Flow Rate (GPM): | 2.2 |
| Number of Handles: | 2 |
| ADA: | Yes |
| Material: | Brass |
| Finish Family: | Chrome |
| Installation Type: | Deck Mount |