| ADA: | Yes |
|---|---|
| Drain Type: | No Drain |
| Valve Type: | Compression |
| Max Pressure (PSI): | 125 |
| Spout Height: | 6.69" |
| Material: | Brass |
| Type: | Manual |
| Approvals: | Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
| Number of Handles: | 2 |
| Connection Size: | 1/2" |
| Connection Type: | NPSM |
| Min Pressure (PSI): | 20 |
| Finish: | Polished Chrome |
| Installation Type: | Deck Mount |
| Product Type: | Medical Faucet |
| Max Deck Thickness: | 0.81" |
| Handle Style: | Wrist Blade |
| Application: | Healthcare Commercial |
| Flow Rate (GPM): | 2.2 |
| Warranty: | 1 Year Limited |