Apply to be a TradeMaster!
Main product image of Two-Handle Centerset Gooseneck Swivel Lav Faucet, Deck Mount w/ 4" Handles (Chrome), B-0892-F1-CR-SC
Magnifying glass
Hover image to zoom

Two-Handle Centerset Gooseneck Swivel Lav Faucet, Deck Mount w/ 4" Handles (Chrome), B-0892-F1-CR-SC

Brand:
T&S Brass
SKU:
B-0892-F1-CR-SC
Rating:
(0)
Q&A:
(0)
Two-Handle Centerset Gooseneck Swivel Lav Faucet, Deck Mount w/ 4" Handles (Chrome), B-0892-F1-CR-SC
Magnifying glass
Hover image to zoom
$215.29 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp

Description

–
4" deck mount mixing faucet with polished chrome plated brass body, 2 7/8" swivel/rigid gooseneck with 1.0 GPM aerator, ceramic cartridges with check valves, 4" wrist action handles and 1/2" NPSM male inletswith compression nuts. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.

Features:
  • 1.0 GPM aerator, Series 1 (B-0199-01-F10)
  • 1/2" NPSM male inlets with coupling nuts
  • 2 7/8" swivel gooseneck
  • 4" deck mount mixing faucet w/ polished chrome plated brass body
  • 4" wrist action handles with color coded indexes
  • Lock washer included for rigid applications
  • Material: Polished chrome plated brass body and tubular spout, chrome plated metal handles
  • Quarter-turn Cerama cartridges with check valves to prevent crossflow of water

Specifications:
  • Body: 4 in Centers
  • Body Mount: Deck
  • Cartridge-Spindle: Ceramic
  • Handle: 4 in Wrist
  • Nozzle: 3 in
  • Nozzle: Gooseneck
  • Nozzle: Swivel
  • Nozzle Flow: 1 GPM (3.79 L/min)
  • Nozzle Outlet Type: Aerator
  • Pressure Max: Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 180 F (82.22C)
  • Temperature Min: Temperature Min: 40 F (4.44C)

Specs

–
Finish:

Chrome

Type:

Manual

Product Type:

Beveled Faucet Washers

Application:

Bathroom

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Installation Type:

Deck Mounted

Flow Rate (GPM):

1

Max Temp (F):

180°F

Min Temp (F):

40°F

Material:

Brass

Standards Met:

NSF 61

CSA B125.1

ASME A112.18.1

NSF 372

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy