Apply to be a TradeMaster!
Main product image of Vacuum Breaker, 1/2" NPT Inlet, 3/8" NPT Outlet, Atmospheric, Exposed Outlet (Polished Chrome), B-0965
Magnifying glass
Hover image to zoom

Vacuum Breaker, 1/2" NPT Inlet, 3/8" NPT Outlet, Atmospheric, Exposed Outlet (Polished Chrome), B-0965

Brand:
T&S Brass
SKU:
B-0965
Rating:
(0)
Q&A:
(0)
Vacuum Breaker, 1/2" NPT Inlet, 3/8" NPT Outlet, Atmospheric, Exposed Outlet (Polished Chrome), B-0965
Magnifying glass
Hover image to zoom
$185.70 each
In Stock
In Stock
Get 1 Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Finish
Polished Chrome
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Polished Chrome

Description

–
Atmospheric vacuum breaker with swivel assembly, polished chrome plated brass body, 1/2" NPT female inlet and 3/8" NPT female outlet. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9, NSF 372 and ASSE 1001.
  • Atmospheric vacuum breaker with swivel assembly
  • 1/2" NPT female inlet
  • 3/8" NPT female outlet
  • Polished chrome plated brass body
  • Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9, NSF 372 and ASSE 1001

Specs

–
Min Pressure (PSI):

20

Finish:

Polished Chrome

Max Pressure (PSI):

125

Material:

Polished Chrome

Product Type:

Vacuum Breaker

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy