Apply to be a TradeMaster!
Main product image of 3/8" MNPT Vacuum Breaker Repair Kit, B-0968-RK01
Magnifying glass
Hover image to zoom

3/8" MNPT Vacuum Breaker Repair Kit, B-0968-RK01

Brand:
T&S Brass
SKU:
B-0968-RK01
Rating:
(1)
Q&A:
(0)
3/8" MNPT Vacuum Breaker Repair Kit, B-0968-RK01
Magnifying glass
Hover image to zoom
$22.00 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Standards Met
NSF 372, NSF 61 Standards Met
Product Highlight: Warranty
1 Year Warranty

Description

–
3/8" NPT Vacuum breaker repair kit with plastic insert, o-rings and piston. Certified to NSF 61-Section 9 and NSF 372.

Product Features
  • 3/8" NPT vacuum breaker plastic insert
  • 3/8" vacuum breaker piston
  • Material: Plastic insert
  • O-rings
  • Self-tapping screws

Specs

–
Application:

Faucet

Product Type:

Repair Kit

Connection Type:

MNPT

Connection Size:

3/8"

Material:

Brass

Standards Met:

NSF 372

NSF 61

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great replacement parts

Simple and quick repairs.
Rob Coburn
Naples, Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy