3/8" MNPT In-Line Continuous pressure Dual Check Vacuum Breaker
In-line continuous pressure dual check vacuum breaker with intermediate vent, polished chrome plated brass body, 3/8" NPT female inlet and outlet. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9, NSF 372 and CSAB64.8.
Product Features
| Finish: | Chrome |
|---|---|
| Application: | Faucet |
| Product Type: | Vacuum Breaker |
| Connection Size: | 3/8" |
| Connection Type: | MNPT |
| Max Flow (GPM): | 7.27 |
| Max Pressure (PSI): | 125 |
| Min Pressure (PSI): | 20 |
| Max Temp (F): | 140°F |
| Min Temp (F): | 40°F |
| Material: | Brass |
| Standards Met: | CSA B125.1 NSF 372 ASME A112.18.1 NSF 61 CSA B64.8 |
| Warranty: | 1 Year |