Apply to be a TradeMaster!
Main product image of Workboard Faucet, Deck Mount, 4" Centers, 8" Swing Nozzle, Lever Handles, B-1111
Magnifying glass
Hover image to zoom

Workboard Faucet, Deck Mount, 4" Centers, 8" Swing Nozzle, Lever Handles, B-1111

Brand:
T&S Brass
SKU:
B-1111
Rating:
(0)
Q&A:
(0)
Workboard Faucet, Deck Mount, 4" Centers, 8" Swing Nozzle, Lever Handles, B-1111
Magnifying glass
Hover image to zoom
$155.73 each
In Stock
In Stock
Get 4 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Color: Black
  • Material: Plastic
  • Length: 5 1/8" | 130 Mm
  • Width: 3 1/2" | 89 Mm
  • Type: 7-pin Connection
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy