Apply to be a TradeMaster!
Main product image of Workboard Faucet, Wall Mount, 4" Centers, Lever Handles, Less Nozzle, B-1115-LN
Magnifying glass
Hover image to zoom

Workboard Faucet, Wall Mount, 4" Centers, Lever Handles, Less Nozzle, B-1115-LN

Brand:
T&S Brass
SKU:
B-1115-LN
Rating:
(0)
Q&A:
(0)
Workboard Faucet, Wall Mount, 4" Centers, Lever Handles, Less Nozzle, B-1115-LN
Magnifying glass
Hover image to zoom
$157.25 each
In Stock
In Stock
Get 1 Fri, Aug 21
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome Plated
Product Highlight: Mount
Wall

Description

4" wall mount mixing faucet with chrome plated brass body, swivel outlet (less nozzle), compression cartridges with spring checks, lever handles, 1/2" NPT male inlets and chrome plated escutcheon. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.

Features
  • Nozzle Flow: Nozzle Flow: 8.72 GPM (33.01 L/min)
  • Pressure Max: Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 140 F (60°C)
  • Temperature Min: Temperature Min: 40 F (4.44°C)

Specs

Type:

Manual

Flow Rate (GPM):

8.72

Finish:

Chrome Plated

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy