Apply to be a TradeMaster!
Main product image of 8" Deck Mount Two Handle Workboard Faucet with Less Nozzle and Lever Handles
Magnifying glass
Hover image to zoom

8" Deck Mount Two Handle Workboard Faucet with Less Nozzle and Lever Handles

Brand:
T&S Brass
SKU:
B-1120-LN
Rating:
(0)
Q&A:
(0)
8" Deck Mount Two Handle Workboard Faucet with Less Nozzle and Lever Handles
Magnifying glass
Hover image to zoom
$129.83 each
In Stock
In Stock
Get 4 Wed, Nov 25

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Material
Brass

Description

–
8" Deck Mount Two Handle Workboard Faucet with Less Nozzle and Lever Handles

Product Features
  • 1/2" NPT male inlets
  • 8" deck mount mixing faucet with chrome plated brass body
  • Chrome plated escutcheon
  • Lever handles with color coded indexes
  • Material: Chrome plated brass body & tubular spout and chrome plated metal handles and escutcheon
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Swivel outlet accepts T&S swing nozzles
  • Tailpieces and nuts for 1/4" NPT male connections

Product Specifications:
  • Body: 8" Centers; Workboard
  • Body Mount: Deck
  • Cartridge-Spindle: 1/4 Turn Compression
  • Handle: Lever
  • Nozzle: Less Nozzle
  • Nozzle Flow: 8.78 GPM (33.24 L/min)
  • Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 140°F
  • Temperature Min: Temperature Min: 40°F

Specs

–
Finish:

Chrome

Product Type:

Workboard Faucet

Type:

Double Handle

Lever Handle

Flow Rate (GPM):

8.8

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

40°F

Material:

Brass

Standards Met:

CSA B125.1

ADA

ASME A112.18.1

NSF 372

NSF 61

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy