Apply to be a TradeMaster!
Main product image of 8" Deck Mount Mixing Faucet w/ 6" Swing Nozzle & Lever Handles (Chrome Brass), B-1120-XS
Magnifying glass
Hover image to zoom

8" Deck Mount Mixing Faucet w/ 6" Swing Nozzle & Lever Handles (Chrome Brass), B-1120-XS

Brand:
T&S Brass
SKU:
B-1120-XS
Rating:
(0)
Q&A:
(0)
8" Deck Mount Mixing Faucet w/ 6" Swing Nozzle & Lever Handles (Chrome Brass), B-1120-XS
Magnifying glass
Hover image to zoom
$157.30 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever

Description

–
8" Deck Mount Mixing Faucet w/ 6" Swing Nozzle & Lever Handles (Chrome Brass)

Product Features
  • 1/2" NPSM extended male inlets
  • 2.2 GPM aerator, Series 1 (B-0199-01)
  • 6" swing nozzle
  • 8" deck mount mixing faucet w/ chrome plated brass body
  • Chrome plated escutcheon
  • Lever handles w/ color coded indexes
  • Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Tailpieces and nuts for 1/4" NPT male connections

Product Specifications:
  • Body: 8" Centers; Workboard, Extended Shanks
  • Body Mount: Deck
  • Cartridge-Spindle: 1/4 Turn Compression
  • Handle: Lever
  • Nozzle: 6" Swivel
  • Nozzle Flow: 2.2 GPM (8.33 L/min)
  • Nozzle Outlet Type: Aerator
  • Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 140°F
  • Temperature Min: Temperature Min: 40°F

Specs

–
Approvals:

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Connection Size:

1/2"

Warranty:

1 Year Limited

Application:

Commercial

Installation Type:

Deck Mount

Number of Handles:

2

Connection Type:

NPSM

Flow Rate (GPM):

2.2

Product Type:

Commercial Faucet

Valve Type:

Compression

Finish Family:

Chrome

Spout Height:

3"

Finish:

Chrome

Handle Style:

Lever

Type:

Manual

ADA:

Yes

Max Deck Thickness:

1.13"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy