Apply to be a TradeMaster!
Main product image of Workboard Faucet, Deck Mount, 4" Centers, 18" Double Joint Nozzle, Lever Handles (Chrome Plated), B-1131
Magnifying glass
Hover image to zoom

Workboard Faucet, Deck Mount, 4" Centers, 18" Double Joint Nozzle, Lever Handles (Chrome Plated), B-1131

Brand:
T&S Brass
SKU:
B-1131
Rating:
(0)
Q&A:
(0)
Workboard Faucet, Deck Mount, 4" Centers, 18" Double Joint Nozzle, Lever Handles (Chrome Plated), B-1131
Magnifying glass
Hover image to zoom
$321.58 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Lever
Product Highlight: Material
Chrome Plated
Product Highlight: Finish
Chrome
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Mount
Deck

Description

4" deck mount mixing faucet with chrome plated brass body, 18" double joint swing nozzle with 2.2 GPM aerator, compression cartridges with spring checks, lever handles, 1/2" NPT male inlets and chrome plated escutcheon. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.
  • 1/2" NPT male inlets
  • 18" double joint swing nozzle
  • 2.2 GPM aerator, Series 1 (B-0199-01)
  • 4" deck mount mixing faucet w/ chrome plated brass body
  • Chrome plated escutcheon
  • Lever handles w/ color coded indexes
  • Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Tailpieces and nuts for 1/4" NPT male connections

Specs

Handle Style:

Lever

Material:

Chrome Plated

Finish:

Chrome

Min Pressure (PSI):

20

Product Type:

Workboard Faucet

Max Pressure (PSI):

125

Flow Rate (GPM):

2.2

Mount:

Deck

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy