| Faucet Configuration: | Widespread |
|---|---|
| Installation Type: | Deck Mount |
| Application: | Commercial |
| ADA: | Yes |
| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 NSF/ANSI 61 Lead Free |
| Material: | Brass |
| Flow Rate (GPM): | 2.2 |
| Spout Height: | 6.94" |
| Finish: | Chrome |
| Valve Type: | Compression |
| Max Deck Thickness: | 0.25" |
| Finish Family: | Chrome |
| Type: | Manual |
| Handle Style: | Lever |
| Warranty: | 1 Year Limited |
| Product Type: | Workboard Faucet |
| Connection Size: | 1/2" |
| Connection Type: | IPS / NPT |
| Number of Handles: | 2 |