Apply to be a TradeMaster!
Main product image of Workboard Faucet, Wall Mount, 4" Centers, 131X Swivel Gooseneck, Lever Handles (Chrome), B-1146-01
Magnifying glass
Hover image to zoom

Workboard Faucet, Wall Mount, 4" Centers, 131X Swivel Gooseneck, Lever Handles (Chrome), B-1146-01

Brand:
T&S Brass
SKU:
B-1146-01
Rating:
(0)
Q&A:
(0)
Workboard Faucet, Wall Mount, 4" Centers, 131X Swivel Gooseneck, Lever Handles (Chrome), B-1146-01
Magnifying glass
Hover image to zoom
$217.86 each
In Stock
In Stock
Get 1 Tomorrow, Nov 6
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Installation Type
Wall Mount
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Finish
Chrome
Product Highlight: Min Pressure (PSI)
20 PSI

Description

–
4" wall mount mixing faucet with chrome plated brass body, 2 15/16" swivel gooseneck with 2.2 GPM aerator, compression cartridges with spring checks, lever handles, 1/2" NPT male inlets and chrome plated escutcheon. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.
  • 1/2" NPT male inlets
  • 2 15/16" swivel gooseneck
  • 2.2 GPM aerator, Series 1 (B-0199-01)
  • 4" wall mount mixing faucet w/ chrome plated brass body
  • Chrome plated escutcheon
  • Lever handles w/ color coded indexes
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Tailpieces and nuts for 1/4" NPT male connections

Specs

–
Handle Style:

Lever

Connection Type:

IPS / NPT

Number of Handles:

2

Installation Type:

Wall Mount

Max Deck Thickness:

0.25"

ADA:

Yes

Max Pressure (PSI):

125

Finish:

Chrome

Approvals:

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Flow Rate (GPM):

2.2

Min Pressure (PSI):

20

Valve Type:

Compression

Warranty:

1 Year Limited

Type:

Manual

Product Type:

Workboard Faucet

Material:

Brass

Connection Size:

1/2"

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy