Apply to be a TradeMaster!
Main product image of 4" Wall Mount Workboard Faucet w/ 5-3/4" Swivel Gooseneck & Lever Handles (Chrome Plated), B-1146
Magnifying glass
Hover image to zoom

4" Wall Mount Workboard Faucet w/ 5-3/4" Swivel Gooseneck & Lever Handles (Chrome Plated), B-1146

Brand:
T&S Brass
SKU:
B-1146
Rating:
(0)
Q&A:
(0)
4" Wall Mount Workboard Faucet w/ 5-3/4" Swivel Gooseneck & Lever Handles (Chrome Plated), B-1146
Magnifying glass
Hover image to zoom
$162.08 each
In Stock
In Stock
Get 30 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Wall Mount

Description

–
Product Features
  • 1/2" NPT male inlets
  • 2.2 GPM aerator, Series 1 (B-0199-01)
  • 4" wall mount mixing faucet w/ chrome plated brass body
  • 5-3/4" swivel gooseneck
  • Chrome plated escutcheon
  • Lever handles w/ color coded indexes
  • Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Tailpieces and nuts for 1/4" NPT male connections

Product Specifications:
  • Body: 4" Centers
  • Body Mount: Workboard
  • Cartridge-Spindle: 1/4 Turn Compression
  • Handle: Lever
  • Nozzle:Gooseneck
  • Nozzle Flow: 2.2 GPM (8.33 L/min)
  • Nozzle Outlet Type: Aerator
  • Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 140°F
  • Temperature Min: Temperature Min: 40°F

Specs

–
Type:

Manual

Number of Handles:

2

Finish:

Chrome

Valve Type:

Compression

Warranty:

1 Year Limited

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

Connection Type:

IPS / NPT

Application:

Commercial

Handle Style:

Lever

Flow Rate (GPM):

2.2

Connection Size:

1/2"

Max Deck Thickness:

0.25"

ADA:

Yes

Installation Type:

Wall Mount

Finish Family:

Chrome

Product Type:

Workboard Faucet

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy