Apply to be a TradeMaster!
Main product image of 4" Deck Mount Workboard Faucet w/ 8" Swing Nozzle & Lever Handles, B-1171
Magnifying glass
Hover image to zoom

4" Deck Mount Workboard Faucet w/ 8" Swing Nozzle & Lever Handles, B-1171

Brand:
T&S Brass
SKU:
B-1171
Rating:
(0)
Q&A:
(0)
4" Deck Mount Workboard Faucet w/ 8" Swing Nozzle & Lever Handles, B-1171
Magnifying glass
Hover image to zoom
$226.32 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Material
Brass

Description

–
4" deck mount faucet with chrome plated brass body, 8" swing nozzle with 2.2 GPM aerator, compression cartridges with spring checks, lever handles, 1/2" NPT male inlets, chrome plated escutcheon and sidespray with 4 ft. hose and hose guide. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.

Product Features
  • 1/2" NPT male inlets
  • 2.2 GPM, Series 1 (B-0199-01)
  • 4" deck mount mixing faucet w/ chrome plated brass body
  • 8" swing nozzle
  • Chrome plated escutcheon
  • Lever handles w/ color coded indexes
  • Material: Chrome plated brass body & tubular spout, thermoplastic sidespray body and chrome plated metal handles & escutcheon
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Sidespray with 4 ft. vinyl hose and hose guide
  • Tailpieces and nuts for 1/4" NPT male connections

Product Specifications:
  • Body: 4" Centers; Workboard
  • Body Mount: Deck
  • Cartridge-Spindle: 1/4 Turn Compression
  • Handle: Lever
  • Nozzle: 8" Swivel
  • Nozzle Flow: 2.2 GPM (8.33 L/min)
  • Nozzle Outlet Type: Aerator
  • Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: 140°F
  • Temperature Min: 40°F
  • Feature: Side Spray

Specs

–
Type:

Manual

Finish:

Chrome

Product Type:

Workboard Faucet

Flow Rate:

2.2 GPM

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

40°F

Material:

Brass

Standards Met:

NSF 372

ASME A112.18.1

CSA B125.1

NSF 61

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy