Apply to be a TradeMaster!
Main product image of Glass Filler, Wall Mount, 3/8" NPT Female Inlet, Adjustable Flange, B-1200
Magnifying glass
Hover image to zoom

Glass Filler, Wall Mount, 3/8" NPT Female Inlet, Adjustable Flange, B-1200

Brand:
T&S Brass
SKU:
B-1200
Rating:
(0)
Q&A:
(0)
Glass Filler, Wall Mount, 3/8" NPT Female Inlet, Adjustable Flange, B-1200
Magnifying glass
Hover image to zoom
$1,977.43 each
In Stock
In Stock
Get 10 Tue, Nov 24

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Material: Brass
  • Includes: Lock Nut And Adjustable Flange | Manual Water
  • Volume Control Adjustment Uses Tarx | Wrench
  • Plating: Chrome-plated
  • Type: Wall | 4" Projection
  • Inlet: 3/8" Npt Female
  • Lead Free: Y
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy