Apply to be a TradeMaster!
Main product image of Glass Filler, 10" Deck Mount Pedestal, 1/2" NPT Male Shank (Polished Chrome), B-1210-01
Magnifying glass
Hover image to zoom

Glass Filler, 10" Deck Mount Pedestal, 1/2" NPT Male Shank (Polished Chrome), B-1210-01

Brand:
T&S Brass
SKU:
B-1210-01
Rating:
(0)
Q&A:
(0)
Glass Filler, 10" Deck Mount Pedestal, 1/2" NPT Male Shank (Polished Chrome), B-1210-01
Magnifying glass
Hover image to zoom
$280.78 each
In Stock
In Stock
Get 4 Thu, Sep 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Deck
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Polished Chrome
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Min Pressure (PSI)
20 PSI

Description

10" high deck mount glass filler with polished chrome plated brass body, adjustable flow outlet, push back actuation arm, pedestal with adjustable deck flange and 1/2" NPT male inlet. Certified to ASME A112.18.1/CSAB125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.
  • 1/2" NPT male inlet
  • 10" high deck mount glass filler
  • Dark blue push back arm
  • Instantaneous shut-off
  • Material: polished chrome plated brass body & pedestal, chrome plated metal flange and thermoplastic arm
  • Pedestal w/ adjustable 2" flange
  • Torx wrench adjustable flow outlet (wrench included)

Specs

Mount:

Deck

Product Type:

Faucet

Finish:

Polished Chrome

Material:

Polished Chrome

Max Pressure (PSI):

125

Min Pressure (PSI):

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy