Apply to be a TradeMaster!
Main product image of Drip Pan, Stainless Steel, Drop-in Grid, 1-1/4" Drain TaiLPiece, 7/8" Deck Hole, B-1231
Magnifying glass
Hover image to zoom

Drip Pan, Stainless Steel, Drop-in Grid, 1-1/4" Drain TaiLPiece, 7/8" Deck Hole, B-1231

Brand:
T&S Brass
SKU:
B-1231
Rating:
(0)
Q&A:
(0)
Drip Pan, Stainless Steel, Drop-in Grid, 1-1/4" Drain TaiLPiece, 7/8" Deck Hole, B-1231
Magnifying glass
Hover image to zoom
$169.40 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Material: Stainless Steel
  • Length: 4" Drain Tailpiece | 4 1/2" Drainage Area
  • Width: 10" Drainage Area | 10 1/2" Overall Size
  • Outer Diameter: 1-1/4" | 7/8" Hole
  • Depth: 1 1/2" Drainage Area | 12 1/2" Overall Size
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy