Apply to be a TradeMaster!
Main product image of Flow Control Dipperwell Faucet w/ 0.25 Gpm Flow Disc, B-2282-F03
Magnifying glass
Hover image to zoom

Flow Control Dipperwell Faucet w/ 0.25 Gpm Flow Disc, B-2282-F03

Brand:
T&S Brass
SKU:
B-2282-F03
Rating:
(0)
Q&A:
(0)
Flow Control Dipperwell Faucet w/ 0.25 Gpm Flow Disc, B-2282-F03
Magnifying glass
Hover image to zoom
$111.28 each
Out of Stock
Out of Stock
Get it Thu, Dec 17 - Thu, Dec 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Dipperwell Faucet By T&s Brass
  • Brand: T&s Brass
  • Gpm: 0.25
  • Includes: Internal Flow Tower, knob, & 5/16in Solder Fitting
  • Leadfree: Yes
  • Material(s): Brass
  • National Pipe Straight: 1/2in Male Connection
  • Note: Fits A 7/8in Od Hole
  • Plating: Chrome-plated
  • Type: Dipperwell
  • Rigid
  • Weight: 1.004 Lb
  • Models Used In: B-2282
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy