Apply to be a TradeMaster!
Main product image of Pre-Rinse, Single Hole Base, Overhead Spring, Add-On Faucet, 12" Nozzle, Wall Bracket (Polished Chrome), B-2338
Magnifying glass
Hover image to zoom

Pre-Rinse, Single Hole Base, Overhead Spring, Add-On Faucet, 12" Nozzle, Wall Bracket (Polished Chrome), B-2338

Brand:
T&S Brass
SKU:
B-2338
Rating:
(0)
Q&A:
(0)
Pre-Rinse, Single Hole Base, Overhead Spring, Add-On Faucet, 12" Nozzle, Wall Bracket (Polished Chrome), B-2338
Magnifying glass
Hover image to zoom
$680.61 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome

Description

–
Single hole deck mount mixing faucet with polished chrome plated brass body, add-on faucet with compression cartridge and lever handle, 12" swing nozzle with stream regulator outlet, 18" riser, 44" flexible stainless steel hose with heat resistant handle, 1.15 GPM spray valve, compression cartridges with spring checks, lever handles,18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" O.D. compression connections, 6" adjustable wall bracket, spray valve holder, and overhead spring. Certified to ASME A112.18.1/CSA B125.1,NSF 61-Section 9, NSF 372. 2019 DOE PRSV - Class II compliant.
  • 1.15 GPM spray valve
  • 12" swing nozzle w/ stream regulator outlet, Series 1
  • 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" O.D. compression connections
  • 18" rigid riser
  • 44" flexible stainless steel hose w/ heat resistant gray handle & hold down ring
  • 6" adjustable wall bracket
  • EasyInstall add-on faucet w/ polished chrome plated brass body
  • Lever handles w/ color coded indexes
  • Material: Polished chrome plated brass body & tubular nozzle, add-on faucet body, riser & spray valve, stainless steel hose, chrome plated metal handles and wall bracket.
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water

Specs

–
Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

CEC

NSF/ANSI 61

Application:

Foodservice

Commercial

Valve Type:

Compression

Connection Type:

NPSM

Installation Type:

Deck Mount

Spout Height:

11.63"

Flow Rate (GPM):

1.15

Number of Handles:

2

Connection Size:

1/2"

Material:

Brass

Type:

Manual

Max Deck Thickness:

1.38"

Handle Style:

Lever

Finish:

Polished Chrome

Product Type:

Pre-Rinse Faucet

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy