Apply to be a TradeMaster!
Main product image of 8" Deck Mount Two Handle Medical Faucet, 8-13/16" Gooseneck, with 4" Wrist Action Handles, B-2347-05
Magnifying glass
Hover image to zoom

8" Deck Mount Two Handle Medical Faucet, 8-13/16" Gooseneck, with 4" Wrist Action Handles, B-2347-05

Brand:
T&S Brass
SKU:
B-2347-05
Rating:
(0)
Q&A:
(0)
8" Deck Mount Two Handle Medical Faucet, 8-13/16" Gooseneck, with 4" Wrist Action Handles, B-2347-05
Magnifying glass
Hover image to zoom
$388.05 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Material
Brass

Description

–
8" concealed deck mount mixing faucet, 8 13/16" swivel gooseneck with 2.2 GPM aerator, compression cartridges with spring checks, 4" wrist action handles, chrome plated escutcheons, 1/2" NPT male inlets withcoupling nuts and 4' sidespray with hose guide. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.

Product Features
  • 1/2" NPT male inlets w/ coupling nuts
  • 2.2 GPM aerator, Series 2 (B-0199-02)
  • 4" wrist action handles w/ color coded indexes
  • 4' sidespray with hose guide
  • 8-13/16" swivel gooseneck
  • 8" EasyInstall concealed deck mount faucet w/ forged brass body
  • Material: Forged brass body, chrome plated brass tubular spout and chrome plated metal handles & escutcheons
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water

Product Specifications:
  • Multiple Flow Rates: SideSpray: 2.20 GPM (8.33 L/min)
  • Nozzle Flow: 2.2 GPM (8.33 L/min)
  • Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: 140 F
  • Temperature Min: 40 F

Specs

–
Finish:

Chrome

Type:

Manual

Product Type:

Medical Faucet

Flow Rate (GPM):

2.2

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

40°F

Material:

Brass

Standards Met:

CSA B125.1

ASME A112.18.1

NSF 372

NSF 61

ADA

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy