| Application: | Foodservice Commercial |
|---|---|
| Number of Handles: | 2 |
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 Lead Free ADA / ICC A117.1 |
| Finish Family: | Chrome |
| Flow Rate (GPM): | 9.73 |
| Handle Style: | Lever |
| Material: | Brass |
| Connection Type: | IPS / NPT |
| Warranty: | 1 Year Limited |
| Finish: | Polished Chrome |
| Installation Type: | Wall Mount |
| ADA: | Yes |
| Connection Size: | 1/2" |
| Product Type: | Pantry Faucet |
| Valve Type: | Compression |
| Type: | Manual |