Apply to be a TradeMaster!
Main product image of 8" Wall Mount Faucet, VR Aerator, 132X GN, 4" Handles (WH4), B-2443
Magnifying glass
Hover image to zoom

8" Wall Mount Faucet, VR Aerator, 132X GN, 4" Handles (WH4), B-2443

Brand:
T&S Brass
SKU:
B-2443
Rating:
(0)
Q&A:
(0)
8" Wall Mount Faucet, VR Aerator, 132X GN, 4" Handles (WH4), B-2443
Magnifying glass
Hover image to zoom
$391.47 each
In Stock
In Stock
Get 9 Wed, Nov 25

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass

Description

–
8" wall mount mixing faucet with polished chrome plated brass body, 2 7/8" swivel/rigid gooseneck with 2.2 GPM vandal resistant aerator, compression cartridges with spring checks, 4" wrist action handles and 1/2" NPT female inlets. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.

Body: 8 in Centers (203.2 mm)
Body Mount: Wall
Cartridge-Spindle: 1/4 Turn Compression
Feature: Spring Check
Handle: 4 in Wrist (101.6 mm)
Inlet: 1/2 in NPT Female
Inlet: Adjustable Centers
Material: Brass Construction
Nozzle: 3 in (76.2 mm)
Nozzle: Gooseneck
Nozzle: Swivel
Nozzle Flow: 2.2 GPM (8.33 L/min)
Nozzle Outlet Type: Aerator
Nozzle Outlet Type: Vandal Resistant
Pressure Max: 125 psi (8.62 bar)
Pressure Min: 20 psi (1.38 bar)
Temperature Max: 140 F (60C)
Temperature Min: 40 F (4.44C)

Specs

–
Approvals:

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

Number of Handles:

2

Type:

Manual

Finish:

Polished Chrome

ADA:

Yes

Handle Style:

Wrist Blade

Product Type:

Commercial Faucet

Installation Type:

Wall Mount

Flow Rate (GPM):

2.2

Connection Type:

IPS / NPT

Application:

Commercial

Connection Size:

1/2"

Finish Family:

Chrome

Valve Type:

Compression

Material:

Brass

Drain Type:

No Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy