| Connection Size: | 3/8" |
|---|---|
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 ADA / ICC A117.1 Lead Free |
| Number of Handles: | 1 |
| Connection Type: | Compression |
| Finish: | Polished Chrome |
| Finish Family: | Chrome |
| Faucet Configuration: | Single Hole |
| Max Deck Thickness: | 1" |
| Valve Type: | Ceramic Disc |
| Spout Height: | 1.63" |
| Handle Style: | Lever |
| Type: | Manual |
| Application: | Commercial |
| Material: | Brass |
| Product Type: | Commercial Faucet |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 2.2 |
| ADA: | Yes |