| Connection Size: | 3/8" |
|---|---|
| Connection Type: | Compression |
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 Lead Free CEC ADA / ICC A117.1 |
| Handle Style: | Lever |
| Warranty: | 1 Year Limited |
| Max Deck Thickness: | 1" |
| Valve Type: | Ceramic Disc |
| Finish Family: | Chrome |
| Installation Type: | Deck Mount |
| Faucet Configuration: | Single Hole |
| Number of Handles: | 1 |
| Application: | Commercial |
| Type: | Manual |
| Finish: | Polished Chrome |
| Flow Rate (GPM): | 0.5 |
| Spout Height: | 1.63" |
| Product Type: | Bathroom Faucet |
| ADA: | Yes |
| Material: | Brass |