The Day Savers – A National Tradesmen Day Contest
Main product image of Single Lever Faucet w/ 0.5 GPM VR Spray Device, Pop-Up Version, B-2710-VF05
Magnifying glass
Hover image to zoom

Single Lever Faucet w/ 0.5 GPM VR Spray Device, Pop-Up Version, B-2710-VF05

Brand:
T&S Brass
SKU:
B-2710-VF05
Rating:
(0)
Q&A:
(0)
Single Lever Faucet w/ 0.5 GPM VR Spray Device, Pop-Up Version, B-2710-VF05
Magnifying glass
Hover image to zoom
$258.84 each
Out of Stock
Out of Stock
Get it Tue, Sep 15 - Tue, Sep 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

4" centerset, deck mount lavatory single lever faucet, polished chrome brass body with integral spout, vandal resistant 0.5 GPM non-aerated spray device, ceramic cartridge with adjustable temperature limit stop, single lever handle, 1/2" NPSM male inlets with coupling nuts and pop-up drain. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.

Body: 4 in Centers (101.6 mm)
Body Mount: Deck
Cartridge-Spindle: Single Lever Ceramic
Feature: Pop-up Drain
Inlet: 1/2 in NPSM Male
Nozzle: Cast Spout
Nozzle Flow: 0.5 GPM (1.89 L/min)
Nozzle Outlet Type: Non-Aerated Spray Device
Nozzle Outlet Type: Vandal Resistant
Pressure Max: 125 psi (8.62 bar)
Pressure Min: 20 psi (1.38 bar)
Temperature Max: 140 F (60C)
Temperature Min: 40 F (4.44C)

Specs

Product Type:

Bathroom Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy