| Approvals: | NSF/ANSI 61 CEC Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
|---|---|
| Connection Size: | 1/2" |
| Installation Type: | Deck Mount |
| Finish: | Polished Chrome |
| Type: | Manual |
| Finish Family: | Chrome |
| Connection Type: | NPSM |
| Material: | Brass |
| Faucet Configuration: | Centerset |
| Product Type: | Bathroom Faucet |
| ADA: | Yes |
| Number of Handles: | 1 |
| Max Deck Thickness: | 1.38" |
| Application: | Commercial |
| Valve Type: | Ceramic Disc |
| Handle Style: | Lever |
| Flow Rate (GPM): | 0.5 |
| Spout Height: | 2.25" |