Apply to be a TradeMaster!
Main product image of Single Lever Faucet w/ 48" Sidespray, 9" Swivel Spout, 1.5 GPM Aerator, Flexible Supplies (Polished Chrome), B-2730-WS
Magnifying glass
Hover image to zoom

Single Lever Faucet w/ 48" Sidespray, 9" Swivel Spout, 1.5 GPM Aerator, Flexible Supplies (Polished Chrome), B-2730-WS

Brand:
T&S Brass
SKU:
B-2730-WS
Rating:
(0)
Q&A:
(0)
Single Lever Faucet w/ 48" Sidespray, 9" Swivel Spout, 1.5 GPM Aerator, Flexible Supplies (Polished Chrome), B-2730-WS
Magnifying glass
Hover image to zoom
$299.44 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Connection Type
Compression Connection

Description

–
Deck mounted single lever faucet with 10" deck plate, polished chrome plated brass body with polished chrome plated deck plate cover, 9" swivel spout, 1.5 GPM aerator, ceramic cartridge with adjustable temperature limit stop, single lever handle and 16" flexible stainless steel supply hoses with 3/8" O.D. compression connections, 4' sidespray with hose guide. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9,NSF 372 and EPA WaterSense. Meets ADA ANSI/ICC A117.1.
  • 1.5 GPM aerator, Series 4 (B-0199-04-WS)
  • 16" flexible stainless steel supply hoses with 3/8" O.D. compression connections
  • 4' sidespray w/ hose guide
  • 9" swivel spout
  • Ceramic cartridge w/ adjustable temperature limit stop
  • Deck mount single lever faucet with polished chrome plated brass body
  • Material: Polished chrome plated brass body and spout, chrome plated thermoplastic sidespray, polished chrome plated metal deck plate cover, chrome plated metal handle and stainless steel braided hoses
  • Polished chrome plated brass 10" deck plate cover (fits 8" hole centers)
  • Single lever handle w/ color coded index

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

CEC

Lead Free

WaterSense

ADA / ICC A117.1

NSF/ANSI 61

Handle Style:

Lever

Finish:

Polished Chrome

Number of Handles:

1

Flow Rate (GPM):

1.5

Max Deck Thickness:

1"

Min Pressure (PSI):

20

Connection Size:

3/8"

Warranty:

1 Year Limited

Connection Type:

Compression

Type:

Manual

Material:

Brass

Application:

Commercial

Product Type:

Commercial Sink Faucet

Valve Type:

Ceramic Disc

Max Pressure (PSI):

125

Installation Type:

Deck Mount

Spout Height:

5.63"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy