| ADA: | Yes |
|---|---|
| Approvals: | Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
| Max Pressure (PSI): | 125 |
| Min Pressure (PSI): | 20 |
| Flow Rate (GPM): | 2.2 |
| Material: | Brass |
| Finish: | Polished Chrome |
| Installation Type: | Deck Mount |
| Type: | Manual |
| Connection Size: | 3/8" |
| Spout Height: | 6.81" |
| Handle Style: | Lever |
| Product Type: | Commercial Sink Faucet |
| Max Deck Thickness: | 1" |
| Warranty: | 1 Year Limited |
| Valve Type: | Ceramic Disc |
| Number of Handles: | 1 |
| Connection Type: | Compression |
| Application: | Commercial |