| Valve Type: | Compression |
|---|---|
| Approvals: | ADA / ICC A117.1 NSF/ANSI 61 WaterSense Lead Free ASME A112.18.1 / CSA B125.1 |
| ADA: | Yes |
| Spout Height: | 6.19" |
| Flow Rate (GPM): | 1.5 |
| Max Deck Thickness: | 1.25" |
| Material: | Brass |
| Warranty: | 1 Year Limited |
| Product Type: | Medical Faucet |
| Max Pressure (PSI): | 125 |
| Installation Type: | Deck Mount |
| Connection Type: | IPS / NPT |
| Number of Handles: | 2 |
| Finish: | Polished Chrome |
| Connection Size: | 1/2" |
| Handle Style: | Wrist Blade |
| Min Pressure (PSI): | 20 |
| Application: | Healthcare |
| Drain Type: | No Drain |
| Type: | Manual |