| Faucet Configuration: | Widespread |
|---|---|
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free NSF/ANSI 61 ADA / ICC A117.1 |
| Drain Type: | No Drain |
| Warranty: | 1 Year Limited |
| Application: | Healthcare Commercial |
| Valve Type: | Compression |
| Connection Size: | 1/2" |
| Product Type: | Bathroom Faucet |
| Number of Handles: | 2 |
| Finish: | Chrome |
| Spout Height: | 2" |
| Connection Type: | IPS / NPT |
| ADA: | Yes |
| Type: | Manual |
| Max Deck Thickness: | 1.25" |
| Handle Style: | Wrist Blade |
| Installation Type: | Deck Mount |
| Finish Family: | Chrome |
| Flow Rate (GPM): | 2.2 |
| Material: | Brass |