Apply to be a TradeMaster!
Main product image of Rotary Waste Valve w/ Twist Handle, 3" x 2" w/ Overflow, B-3942-01
Magnifying glass
Hover image to zoom

Rotary Waste Valve w/ Twist Handle, 3" x 2" w/ Overflow, B-3942-01

Brand:
T&S Brass
SKU:
B-3942-01
Rating:
(0)
Q&A:
(0)
Rotary Waste Valve w/ Twist Handle, 3" x 2" w/ Overflow, B-3942-01
Magnifying glass
Hover image to zoom
$131.96 each
Backorder
Backorder
Get it Tue, Jan 5 - Wed, Feb 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass, Stainless Steel
Product Highlight: Standards Met
CSA B125.1, ASME A112.18.1 Standards Met
Product Highlight: Warranty
1 Year Warranty

Description

–
Rotary Waste Valve w/ Twist Handle, 3" x 2" w/ Overflow

Rotary waste valve for 3" sink opening with rough chrome plated body, 2" NPT male / 1 1/2" NPT female outlet, twist handle with heat resistant plastic grip, snap-in removable strainer and overflow tube assembly.Certified to ASME A112.18.2/CSA B125.2

Product Features
  • 2" NPT male / 1 1/2" NPT female outlet
  • Material: Chrome plated brass body, adapter, overflow tube & overflow head and stainless steel handle & flat strainer
  • Overflow tube assembly outlet w/ head and elbow tube
  • Rotary waste valve for 3" sink opening w/ rough chrome plated body
  • Snap-in removable strainer
  • Twist handle w/ heat resistant plastic grip

Specs

–
Finish:

Chrome

Application:

Sink

Product Type:

Drain Valve

Flow Rate (GPM):

17

Material:

Brass

Stainless Steel

Standards Met:

CSA B125.1

ASME A112.18.1

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy