Apply to be a TradeMaster!
Main product image of Waste Drain Valve, Lever Handle, 3-1/2" x 2" (replaces B-3923 & B-3927), B-3972
Magnifying glass
Hover image to zoom

Waste Drain Valve, Lever Handle, 3-1/2" x 2" (replaces B-3923 & B-3927), B-3972

Brand:
T&S Brass
SKU:
B-3972
Rating:
(0)
Q&A:
(0)
Waste Drain Valve, Lever Handle, 3-1/2" x 2" (replaces B-3923 & B-3927), B-3972
Magnifying glass
Hover image to zoom
$109.18 each
In Stock
In Stock
Get 9 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Lever Waste By T&s Brass 3-1/2" Sink Opening
  • Height: 4-1/2"
  • Includes: Handle, Plunger, Coupling Nut, & Coupling Ferrule
  • Length: 14" Overall
  • Material(s): Stainless Steel
  • National Pipe Tapered: 1-1/2" Female Connection, 2" Male Connection
  • Note: Fits In A 3 1/2" Sink Opening
  • Outside Diameter: 4-7/16" Flange
  • Weight: 3.905 Lb
  • Models Used In: B-3970
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy