Apply to be a TradeMaster!
Main product image of Modular Push-Pull Waste Drain Valve for 3-1/2" Sink Opening w/ 3" Handle Extension, B-3990-3X
Magnifying glass
Hover image to zoom

Modular Push-Pull Waste Drain Valve for 3-1/2" Sink Opening w/ 3" Handle Extension, B-3990-3X

Brand:
T&S Brass
SKU:
B-3990-3X
Rating:
(0)
Q&A:
(0)
Modular Push-Pull Waste Drain Valve for 3-1/2" Sink Opening w/ 3" Handle Extension, B-3990-3X
Magnifying glass
Hover image to zoom
$255.13 each
In Stock
In Stock
Get 31 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Stainless Steel
Product Highlight: Standards Met
ASME A112.18.1, CSA B125.1 Standards Met
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Modular Push-Pull Waste Drain Valve for 3-1/2" Sink Opening w/ 3" Handle Extension

Modular push-pull waste valve for 3 1/2" sink opening with stainless steel body, adapter provides 1 1/2" NPT male outlet, remove adapter for 2" NPT male or 1 1/2" NPT female outlet, push-pull handle with chrome plated metal handle guard, 3" handle extension, 3 1/2" snap-in removable strainer and overflow outlet with cap. Certified to ASME A112.18.2/CSA B125.2

Product Features
  • 3-1/2" snap-in removable strainer
  • 3" handle extension
  • Adapter provides 1-1/2" NPT male outlet
  • Handle extension kits available
  • Installation tool included
  • Material: Stainless steel body, stainless steel flat strainer and chrome plated metal handle guard
  • Modular design for easy installation and maintenance
  • Modular push-pull waste valve for 3-1/2" sink opening w/ stainless steel body
  • Overflow outlet w/ cap & sealing washer
  • Push-pull handle with handle guard to endure extreme abuse
  • Remove adapter for 2" NPT male outlet / 1-1/2" NPT female outlet

Specs

–
Finish:

Chrome

Application:

Sink

Product Type:

Drain Valve

Flow Rate (GPM):

29

Material:

Stainless Steel

Standards Met:

ASME A112.18.1

CSA B125.1

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy