Apply to be a TradeMaster!
Main product image of Check Valve, 1/2" NPT Female, Horizontal Or Vertical (identical To B-cvv1-2), B-CVH1-2
Magnifying glass
Hover image to zoom

Check Valve, 1/2" NPT Female, Horizontal Or Vertical (identical To B-cvv1-2), B-CVH1-2

Brand:
T&S Brass
SKU:
B-CVH1-2
Rating:
(0)
Q&A:
(0)
Check Valve, 1/2" NPT Female, Horizontal Or Vertical (identical To B-cvv1-2), B-CVH1-2
Magnifying glass
Hover image to zoom
$58.45 each
Out of Stock
Out of Stock
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This product is the direct replacement for several skus. The skus this product can be cross referenced to are: B-CVH1-2, B-CVV1-2

Horizontal check valve for water use only with 1/2" NPT inlet and outlet. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372.

Features
  • Nozzle Flow: Nozzle Flow: 6 GPM (22.71 L/min)
  • Pressure Max: Pressure Max: 400 psi (27.58 bar)
  • Pressure Min: Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 200 F (93.33°C)
  • Temperature Min: Temperature Min: 40 F (4.44°C)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy