Apply to be a TradeMaster!
Main product image of Lab Accessory Angled Serrated Tip, 3/8" NPT Male Inlet & Washer (Polished Chrome), BL-5550-05
Magnifying glass
Hover image to zoom

Lab Accessory Angled Serrated Tip, 3/8" NPT Male Inlet & Washer (Polished Chrome), BL-5550-05

Brand:
T&S Brass
SKU:
BL-5550-05
Rating:
(0)
Q&A:
(0)
Lab Accessory Angled Serrated Tip, 3/8" NPT Male Inlet & Washer (Polished Chrome), BL-5550-05
Magnifying glass
Hover image to zoom
$54.45 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polished Chrome
Product Highlight: Finish
Polished Chrome

Description

–
Angle serrated tip outlet with polished chrome plated brass body and 3/8" NPT male inlet. Certified to ASME A112.18.1 / CSA B125.1, NSF 61-Section 9, and NSF 372 .
  • 3/8" NPT male inlet
  • Angle serrated tip outlet with polished chrome plated brass body
  • Fits laboratory goosenecks and nozzles
  • Material: Polished chrome plated brass body
  • Serrated hose end accepts rubber or plastic tubing up to 1/2" I.D

Specs

–
Product Type:

Accessory

Material:

Polished Chrome

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy