Apply to be a TradeMaster!
Main product image of Vacuum Breaker, Anti-siphon, 3/8" NPT Male Inlet x Female Outlet, Non-potable Applications Non-continuous Pressure Device, BL-5550-09
Magnifying glass
Hover image to zoom

Vacuum Breaker, Anti-siphon, 3/8" NPT Male Inlet x Female Outlet, Non-potable Applications Non-continuous Pressure Device, BL-5550-09

Brand:
T&S Brass
SKU:
BL-5550-09
Rating:
(0)
Q&A:
(0)
Vacuum Breaker, Anti-siphon, 3/8" NPT Male Inlet x Female Outlet, Non-potable Applications Non-continuous Pressure Device, BL-5550-09
Magnifying glass
Hover image to zoom
$102.43 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This product is the direct replacement for several skus. The skus this product can be cross referenced to are: BL-5550-09, L-5550-09

Back-flow preventer with polished chrome plated brass body, 3/8" NPT female outlet and 3/8" NPT male inlet. Certified to ASME A112.18.1/CSA B125.1, ASSE 1035 and CSA B64.8.

Features
  • Nozzle Flow: Nozzle Flow: 9.08 GPM (34.37 L/min)
  • Pressure Max: Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 140 F (60°C)
  • Temperature Min: Temperature Min: 40 F (4.44°C)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy