Apply to be a TradeMaster!
Main product image of Lab Mixing Faucet, Wall Mounted, Swivel Gooseneck, Serrated Tip, 4-Arm Handles (Chrome), BL-5725-02
Magnifying glass
Hover image to zoom

Lab Mixing Faucet, Wall Mounted, Swivel Gooseneck, Serrated Tip, 4-Arm Handles (Chrome), BL-5725-02

Brand:
T&S Brass
SKU:
BL-5725-02
Rating:
(0)
Q&A:
(0)
Lab Mixing Faucet, Wall Mounted, Swivel Gooseneck, Serrated Tip, 4-Arm Handles (Chrome), BL-5725-02
Magnifying glass
Hover image to zoom
$394.97 each
In Stock
In Stock
Get 3 Thu, Nov 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome
Product Highlight: Finish
Chrome

Description

–
  • 8" wall-mount laboratory mixing faucet
  • Features a polished chrome-plated brass body
  • Equipped with a 5 7/8" swivel/rigid gooseneck spout with a serrated tip outlet, 4-arm handles, and quarter-turn Eterna cartridges with spring checks.

Specs

–
Material:

Chrome

Finish:

Chrome

Flow Rate (GPM):

4.76

Product Type:

Mixing Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy