| Application: | Commercial |
|---|---|
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 NSF/ANSI 61 |
| Series: | LakeCrest |
| Max Deck Thickness: | 0.75" |
| Faucet Configuration: | Single Hole |
| Type: | Metering |
| Drain Type: | No Drain |
| Connection Type: | Compression |
| Connection Size: | 3/8" |
| Valve Type: | Cartridge |
| Handle Style: | Push Button |
| ADA: | Yes |
| Product Type: | Bathroom Faucet |
| Flow Rate (GPM): | 0.5 |
| Material: | Brass |
| Finish: | Polished Chrome |
| Finish Family: | Chrome |
| Installation Type: | Deck Mount |
| Warranty: | 1 Year Limited |
| Number of Handles: | 1 |