Apply to be a TradeMaster!
Main product image of 96" Flexible SS Hose & Spray Valve Handle Assembly (Blue), EB-0096-H
Magnifying glass
Hover image to zoom

96" Flexible SS Hose & Spray Valve Handle Assembly (Blue), EB-0096-H

Brand:
T&S Brass
SKU:
EB-0096-H
Rating:
(0)
Q&A:
(0)
96" Flexible SS Hose & Spray Valve Handle Assembly (Blue), EB-0096-H
Magnifying glass
Hover image to zoom
$158.37 each
In Stock
In Stock
Get 2 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Color
Blue

Description

96" flexible stainless steel hose with heat resistant handle, 3/4-14 UN female outlet and 3/4-14 UN female inlet. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372.
  • Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: 140 F (60 C)
  • Temperature Min: 40 F (4.44 C)

Specs

Max Pressure (PSI):

125

Min Pressure (PSI):

20

Product Type:

Spray Valve

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy