Apply to be a TradeMaster!
Main product image of Chekpoint Sensor Faucet, Deck Mount, Cast Spout, Ac/dc Control Module, 2.2 Gpm / 8.3 LPm Vr Aerator, EC-3102
Magnifying glass
Hover image to zoom

Chekpoint Sensor Faucet, Deck Mount, Cast Spout, Ac/dc Control Module, 2.2 Gpm / 8.3 LPm Vr Aerator, EC-3102

Brand:
T&S Brass
SKU:
EC-3102
Rating:
(0)
Q&A:
(0)
Chekpoint Sensor Faucet, Deck Mount, Cast Spout, Ac/dc Control Module, 2.2 Gpm / 8.3 LPm Vr Aerator, EC-3102
Magnifying glass
Hover image to zoom
$581.25 each
In Stock
In Stock
Get 1 Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Deck
Product Highlight: Finish
Polished Chrome

Description

–
Single hole deck mount electronic sensor faucet with polished chrome plated brass body with integral spout, 2.2 GPM vandal resistant aerator, AC/DC control module with internal flow control setting switches, temperature control mixing valve with check valves and 18" flexible stainless steel supply hoses with 3/8" compression connections. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9,NSF 372 and UL 1951. Meets ADA ANSI/ICC A117.1 requirements.

Features
  • Nozzle Flow: Nozzle Flow: 2.2 GPM (8.33 L/min)
  • Pressure Max: Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 140 F (60°C)
  • Temperature Min: Temperature Min: 40 F (4.44°C)

Specs

–
Flow Rate (GPM):

2.2

Mount:

Deck

Finish:

Polished Chrome

Type:

Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy